missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Reusable Petri Dishes: Covers Only

Catalog No. p-4909051
Change view
Click to view available options
Diameter (Metric):
60 mm
100 mm
150 mm
Height (Metric):
10 mm
15 mm
20 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Height (Metric)
08749A 60 mm 15 mm
08749B 100 mm 10 mm
08749C 100 mm 15 mm
08749F 150 mm 20 mm
08749E 150 mm 15 mm
08749D 100 mm 20 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 08749A Supplier Corning™ Supplier No. 316060CO
Only null left

For use with Corning PYREZ Brand Reusable Petri Dishes

These flat, clear PYREX™ dish covers will withstand repeated sterilization (wet or dry). The edges are beaded to provide greater mechanical strength. The bead also provides a means to equally space the side walls of the bottom and cover, thereby reducing the capillary action of the condensed moisture on the sides. They are not affected chemically or thermally by any of the methods commonly employed in laboratories where sterilization is routinely used. The covers are marked in blue enamel.

Specifications

Color Blue, White
Disposable Reusable
Material Borosilicate Glass
Shape Round
Sterility Sterile
Type Cell Culture Petri Dish
Edges Beaded
For Use With (Equipment) 08-747A
No. per Case 12/Cs.
No. per Pack 12/Pk.
Height (Metric) 15 mm
Diameter (Metric) 60 mm
Show More Show Less