missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Gas Washing, Tall-Form, Fritted Cylinder Bottles

Tall design permits thorough washing.
$753.55 - $1,000.17
Specifications
| Material | Borosilicate Glass |
|---|---|
| Type | Tall Form Gas Washing Bottle |
| Standard Taper Joint | 29/42 |
| Sterility | Non-sterile |
| For Use With (Application) | Provide an inexpensive but effective method for washing and drying gases |
Includes: standard taper 29/42 stopper assembly with all bottle sizes.
| Catalog Number | Mfr. No. | Capacity (English) | Porosity | Diameter (English) Outside | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (English) | Porosity | Diameter (English) Outside | Price | Quantity & Availability | |||
03039A
![]() |
Corning™
31770125EC |
4 oz. | Extra Coarse | 1.4 in. |
Case for $753.55
|
|
|||
03040A
![]() |
Corning™
31770125C |
4 oz. | Coarse | 1.4 in. |
Case for $845.57
|
|
|||
03040B
![]() |
Corning™
31770250C |
8 oz. | Coarse | 2.007 in. |
Case for $810.75
|
|
|||
03040C
![]() |
Corning™
31770500C |
16 oz. | Coarse | 2.48 in. |
Case for $914.24
|
|
|||
03040E
![]() |
Corning™
31770500EC |
16 oz. | Extra Coarse | 2.48 in. |
Case for $1,000.17
|
|
|||
Description
Stopper is equipped with a 12 mm diameter fritted cylinder instead of a disc as the distributor.
Specifications
| Borosilicate Glass | |
| 29/42 | |
| Provide an inexpensive but effective method for washing and drying gases |
| Tall Form Gas Washing Bottle | |
| Non-sterile | |
| Each |