missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Gas Washing, Tall-Form, Fritted Cylinder Bottles

Tall design permits thorough washing.
Supplier: Corning™ 31770125C
Includes: standard taper 29/42 stopper assembly with all bottle sizes.
Description
Stopper is equipped with a 12 mm diameter fritted cylinder instead of a disc as the distributor.
Chemical Identifiers
| Borosilicate Glass | |
| 29/42 | |
| Provide an inexpensive but effective method for washing and drying gases |
| Tall Form Gas Washing Bottle | |
| Non-sterile | |
| Each |
Specifications
| 118.29 mL | |
| Borosilicate Glass | |
| 0.47 in. O.D. coarse porosity fritted disc and stopper assembly | |
| 29/42 | |
| 1.4 in. | |
| Provide an inexpensive but effective method for washing and drying gases |
| 4 oz. | |
| Tall Form Gas Washing Bottle | |
| Coarse | |
| Non-sterile | |
| 3.8 cm | |
| Each |