missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Purospher™ STAR RP-18 Endcapped Hibar™ RT HPLC Columns, 3 micron

Catalog No. M1504280001
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
125 mm
150 mm
250 mm
Diameter (Metric):
3 mm
4 mm
4.6 mm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
M1504280001 50 mm 4 mm
M1503980001 100 mm 3 mm
M1504680001 250 mm 4 mm
M1503930001 50 mm 3 mm
M1504690001 100 mm 4.6 mm
M1504270001 250 mm 3 mm
M1504130001 125 mm 3 mm
M1504700001 250 mm 4.6 mm
M1504140001 150 mm 3 mm
M1504310001 125 mm 4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. M1504280001 Supplier MilliporeSigma™ Supplier No. 1.50428.0001

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fast method development of complex samples across the pH range from 1.5 to 10.5 at different mobile phases and temperature conditions

  • Highest silica purity (99.999%) for excellent peak symmetry
  • High separation efficiency
  • Reproducible results from run-to-run and from batch-to-batch
  • No phase collapse when using highly aqueous mobile phases
  • Good suitability for LC-MS applications
  • The Hibar RT columns are complete with endfittings

Specifications

Column Format Analytical Column
Diameter (Metric) 4 mm
Length (Metric) 50 mm
Particle Size 3 μm
Pore Size 120 Å
Quantity 1/Pk.
Surface Area 330 m²/g
USP Type L1
Stationary Phase C18
Product Line Purospher
Packing Material Silica
Carbon Load 17%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Material Stainless Steel
Technique Reversed Phase HPLC
Product Type Column
Show More Show Less