missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Purospher™ STAR RP-18 Endcapped Hibar™ HR UHPLC Columns, 3 micron
For ultra-fast applications, where resolution, sensitivity and sample throughput are crucial
$828.63 - $2293.97
Specifications
| Diameter (Metric) | 2.1 mm |
|---|---|
| Max. Pressure | 8700 psi (600 bar) |
| Particle Size | 3 μm |
| pH | 1.5 to 10.5 |
| Pore Size | 120 Å |
| Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity | |||||
|
M1506530001
|
MilliporeSigma™
1506530001 |
100 mm |
Each for $2,293.97
|
|
|||||
|
M1506500001
|
MilliporeSigma™
1506510001 |
50 mm |
Each for $828.63
|
|
|||||
Description
- Recommended for difficult samples where clogging and back-pressure present an issue
- In UHPLC environment, speed is increased by a factor of 10
- Solvent consumption is drastically cut (up to 85%)
- Excellent peak shape for all types of acidic, basic and metal chelating analytes due to high purity silica
- Extraordinary pH stability from pH 1.5 to 10.5 for an extremely wide application range
- Enhanced sensitivity due to improved signal-to-noise ratio
Specifications
| 2.1 mm | |
| 3 μm | |
| 120 Å | |
| 330 m²/g | |
| C18 | |
| 17% | |
| Yes | |
| HR UHPLC Column |
| 8700 psi (600 bar) | |
| 1.5 to 10.5 | |
| 1/Pk. | |
| L1 | |
| Silica | |
| Reversed Phase | |
| Reversed Phase |