missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Pulley on Clamp

Catalog No. S24882
Change view
Click to view available options
Color:
Red
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S24882 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S24882 Supplier Eisco™ Supplier No. PH0301A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Pulley on Clamp with bracket for bench mounting.

  • Clamp made from high-quality metal
  • Painted in red
  • Pulley made from high-quality plastic
  • Gray hand knob for tightening clamp

Specifications

Color Red
Depth (English) 1.8 in.
Depth (Metric) 45 mm
Height (English) 2 in.
Height (Metric) 5 cm
Includes Metal Clamp, Plastic Pulley
Weight (English) 0.3 lb.
Width (English) 3.3 in.
Weight (Metric) 136 g
Width (Metric) 8.38 cm
Capacity 25 mm
Display Type Analog
Type Pulley
Legal for Trade No
Length (English) 4 in.
Length (Metric) 10.16 cm
Show More Show Less