missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ PTFE Tubing
For use in automatic analyzers, post column reactions, preparative scale systems, in-stream sampling devices, and when monitoring physiologically important compounds
$88.33 - $432.37
Specifications
| Type | Tubing |
|---|---|
| For Use With (Application) | HPLC |
| Material | PTFE |
| Maximum Pressure | 500 psi (35 kg/cm2) |
| Max. Operating Temperature (Metric) | 200°C |
| Catalog Number | Mfr. No. | Overall Length (English) | Diameter (English) Inner | Diameter (English) Outer | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Overall Length (English) | Diameter (English) Inner | Diameter (English) Outer | Price | Quantity & Availability | |||
|
111011801
|
MilliporeSigma™ Supelco™
58702 |
10 ft. | 0.012 in. | 1/16 in. |
Each for $88.33
|
|
|||
|
111016148
|
MilliporeSigma™ Supelco™
58698U |
50 ft. | 0.012 in. | 1/16 in. |
Each for $233.30
|
|
|||
|
111011934
|
MilliporeSigma™ Supelco™
58701 |
10 ft. | 0.023 in. | 1/16 in. |
Each for $88.49
|
|
|||
|
111010902
|
MilliporeSigma™ Supelco™
58697U |
50 ft. | 0.023 in. | 1/16 in. |
Each for $225.68
|
|
|||
|
111016149
|
MilliporeSigma™ Supelco™
58700U |
10 ft. | 0.031 in. | 1/16 in. |
Each for $101.96
|
|
|||
|
111011004
|
MilliporeSigma™ Supelco™
58696U |
50 ft. | 0.031 in. | 1/16 in. |
Each for $193.11
|
|
|||
|
111011612
|
MilliporeSigma™ Supelco™
58703 |
10 ft. | 0.063 in. | 1/8 in. |
Each for $136.85
|
|
|||
|
111020805
|
MilliporeSigma™ Supelco™
58699 |
50 ft. | 0.063 in. | 1/8 in. |
Each for $432.37
|
|
|||
Description
- Maximum recommended operating temperature: 200°C
- Short term exposure to higher temperatures seldom causes damage
Specifications
| Tubing | |
| PTFE | |
| 200°C |
| HPLC | |
| 500 psi (35 kg/cm2) |