missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ PTFE Tubing

Catalog No. 111011801
Change view
Click to view available options
Overall Length (English):
10 ft.
50 ft.
Diameter (English) Inner:
0.012 in.
0.023 in.
0.031 in.
0.063 in.
Diameter (English) Outer:
1/16 in.
1/8 in.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Overall Length (English) Diameter (English) Inner Diameter (English) Outer
111011801 10 ft. 0.012 in. 1/16 in.
111016148 50 ft. 0.012 in. 1/16 in.
111011934 10 ft. 0.023 in. 1/16 in.
111010902 50 ft. 0.023 in. 1/16 in.
111016149 10 ft. 0.031 in. 1/16 in.
111011004 50 ft. 0.031 in. 1/16 in.
111011612 10 ft. 0.063 in. 1/8 in.
111020805 50 ft. 0.063 in. 1/8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 111011801 Supplier MilliporeSigma™ Supelco™ Supplier No. 58702

For use in automatic analyzers, post column reactions, preparative scale systems, in-stream sampling devices, and when monitoring physiologically important compounds

  • Maximum recommended operating temperature: 200°C
  • Short term exposure to higher temperatures seldom causes damage

Specifications

Type Tubing
For Use With (Application) HPLC
Diameter (English) Inner 0.012 in.
Diameter (English) Outer 1/16 in.
Overall Length (English) 10 ft.
Material PTFE
Maximum Pressure 500 psi (35 kg/cm2)
Max. Operating Temperature (Metric) 200°C