missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Filters and Filtration
- Filtration Membrane Discs
- Sartorius PTFE (Polytetrafluorethylene) Membrane Filters
Sartorius PTFE (Polytetrafluorethylene) Membrane Filters
Catalog No. 14555414
Change view
Click to view available options
Diameter (Metric):
13 mm
25 mm
37 mm
47 mm
50 mm
90 mm
100 mm
Pore Size:
0.2 μm
0.45 μm
1.2 μm
5 μm
Thickness (Metric):
65 μm
80 μm
100 μm
Bubble Point:
0.1bar
0.45bar
0.94bar
1.4bar
20 product options available for selection
| Catalog No. | Diameter (Metric) | Pore Size | Thickness (Metric) | Bubble Point |
|---|---|---|---|---|
| 14555414 | 90 mm | 1.2 μm | 100 μm | 0.45bar |
| 14555415 | 100 mm | 0.45 μm | 80 μm | 0.94bar |
| 14555423 | 13 mm | 0.2 μm | 65 μm | 1.4bar |
| 14555422 | 100 mm | 0.2 μm | 65 μm | 1.4bar |
| 14555418 | 37 mm | 0.45 μm | 80 μm | 0.94bar |
| 14555417 | 25 mm | 0.45 μm | 80 μm | 0.94bar |
| 14555430 | 50 mm | 5 μm | 100 μm | 0.1bar |
| 14555419 | 47 mm | 0.45 μm | 80 μm | 0.94bar |
| 14555424 | 25 mm | 0.2 μm | 65 μm | 1.4bar |
| 14555416 | 13 mm | 0.45 μm | 80 μm | 0.94bar |
| 14555412 | 47 mm | 1.2 μm | 100 μm | 0.45bar |
| 14555427 | 100 mm | 5 μm | 100 μm | 0.1bar |
| 14555429 | 47 mm | 5 μm | 100 μm | 0.1bar |
| 14555428 | 25 mm | 5 μm | 100 μm | 0.1bar |
| 14555413 | 50 mm | 1.2 μm | 100 μm | 0.45bar |
| 14555425 | 47 mm | 0.2 μm | 65 μm | 1.4bar |
| 14555421 | 90 mm | 0.45 μm | 80 μm | 0.94bar |
| 14555411 | 25 mm | 1.2 μm | 100 μm | 0.45bar |
| 14555426 | 90 mm | 0.2 μm | 65 μm | 1.4bar |
| 14555420 | 50 mm | 0.45 μm | 80 μm | 0.94bar |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
Description
Filter air and gasses, even at low differential pressures. Sartorius PTFE (Polytetrafluorethylene) Membrane Filters are permanently hydrophobic with low adsorption and excellent chemical compatibility. Choose from four pore sizes in a variety of diameters.
Constructed of pure PTFE to be permanently hydrophobic
- Not wetted by air humidity to allow unhindered passage of air
- Excellent chemical compatibility (pH 1 to 14) and low adsorption (Gamma Globulin 8 μg/cm²
- Lab applications:
- The main application is air/gas filtration, even at low differential pressures
- Also ideal for filtration of solvents and acids to which other filter types are not resistant
(Must be prewetted with ethanol or methanol before filtration of aqueous media)
- A variety of non-sterile, white membranes without grids:
- 0.2 μm, 0.45 μm, 1.2 μm and 5.0 μm pore sizes
- 13, 25, 37, 47, 50, 90 and 100 mm diameters
- Can be sterilized by autoclaving at 121° or 134°C or with ethylene oxide
- Bulk packed in boxes of 100 (boxes of 25 for the 90 or 10 0 mm filters)
Specifications
Specifications
| Autoclavable | Autoclavable |
| Bubble Point | 0.45bar |
| Color | White |
| Disposable | Single-use |
| Filter Type | Membrane Filter |
| Format | Disc |
| Material | PTFE |
| Material (Membrane) | PTFE |
| Pore Size | 1.2 μm |
| Sterility | Sterile |
| Flow Rate | 80mL/min. (Isopropanol) |
| For Use With (Application) | Air/gas-filtration |
| Hydrophobicity | Hydrophobic |
| Quantity | 25/Pk. |
| Thickness (Metric) | 100 μm |
| Type | Membrane Filter |
| Diameter (Metric) | 90 mm |
| Show More Show Less |