missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ PTA-5 Capillary GC Column, df 3 μm
Description
- Application: This column is designed for analyses of amines and other basic analytes.
- USP Code: None.
- Phase: Bonded. Base-modified poly(5% diphenyl/95% dimethyl siloxane).
- Temp. Limits: ≤0.32 mm I.D.: -60 °C to 320 °C (isothermal or programmed); ≥0.53 mm I.D., <2 μm: -60 °C to 320 °C (isothermal or programmed); ≥0.53 mm I.D., ≥2 μm: -60 °C to 260 °C (isothermal) or 280 °C (programmed).
Specifications
Specifications
| For Use With (Application) | Gas Chromatography (GC) |
| Film Thickness | 3 μm |
| Length (Metric) | 30 m |
| Material | Fused Silica |
| Polarity | Nonpolar |
| USP Type | None |
| Stationary Phase | 5% Diphenyl/95% Dimethyl Polysiloxane |
| Type | Capillary GC |
| Diameter (Metric) Inner | 0.53 mm |
| Max. Temperature (Metric) | 260°C (Isothermal), 280°C (Programmed) |
| Show More |