missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Proteomix™ WCX-NP3 Weak Cation Exchange Column, 3 μm Particle Size, PEEK
Description
Proteomix™ columns are packed with poly(styrene divinylbenzene) particles that are shielded by a hydrophilic polymer layer that contains a network of weak (WAX) or strong (SAX) anion exchange groups.
Specifications
Specifications
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 5 cm |
| Particle Size | 3 μm |
| pH | 2.0 to 12.0 |
| Pore Size | Nonporous |
| Stationary Phase | Weak Cation Exchange |
| Product Line | Proteomix |
| Matrix | Spherical PS-DVB/Weak Cation Exchange Phase |
| Phase | Cation Exchange |
| Material | PEEK |
| Show More |
Proteomix is a registered trademark of Sepax Technologies