missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Proteomix™ WCX-NP1.7 Weak Cation Exchange Guard Cartridge and Holder, 1.7 μm Particle Size, Stainless Steel

Catalog No. 111007804
Change view
Click to view available options
Diameter (Metric) Inner:
2 mm
4 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
111007804 4 mm
111007803 2 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111007804 Supplier MilliporeSigma™ Supelco™ Supplier No. Z777178
Only null left

Used for the analysis or small scale purification of positively charged biopolymers including glycoprotein isoforms and mAb variants.

Proteomix™ columns are packed with poly(styrene divinylbenzene) particles that are shielded by a hydrophilic polymer layer that contains a network of weak (WAX) or strong (SAX) anion exchange groups.

Specifications

pH 2.0 to 12.0
Particle Size 1.7 μm
Length (Metric) 1 cm
Pore Size Non-porous
Type Cation Exchange Guard Cartridge and Holder
Diameter (Metric) Inner 4 mm
Material Stainless Steel
Phase Cation Exchange
For Use With (Application) HPLC
Product Line Proteomix

Proteomix is a registered trademark of Sepax Technologies