missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Proteomix™ WAX-NP3 Weak Anion Exchange Guard Cartridge and Holder, 3 μm Particle Size, Stainless Steel
Description
Proteomix™ columns are packed with poly(styrene divinylbenzene) particles that are shielded by a hydrophilic polymer layer that contains a network of weak (WAX) or strong (SAX) anion exchange groups.
Specifications
Specifications
| pH | 2.0 to 12.0 |
| Particle Size | 3 μm |
| Length (Metric) | 1 cm |
| Pore Size | Non-porous |
| Type | Anion Exchange HPLC Guard Cartridge and Holder |
| Diameter (Metric) Inner | 4 mm |
| Material | Stainless Steel |
| Phase | Anion Exchange |
| For Use With (Application) | HPLC |
| Product Line | Proteomix |
Proteomix is a registered trademark of Sepax Technologies