missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Proteomix™ WAX-NP3 Weak Anion Exchange Column, 3 μm Particle Size, PEEK

Catalog No. 111006437
Change view
Click to view available options
Diameter (Metric):
2.1 mm
4.6 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
111006437 4.6 mm
111006436 2.1 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111006437 Supplier MilliporeSigma™ Supelco™ Supplier No. Z777256

Used for the analysis or small scale purification of positively charged biopolymers including glycoprotein isoforms and mAb variants.

Proteomix™ columns are packed with poly(styrene divinylbenzene) particles that are shielded by a hydrophilic polymer layer that contains a network of weak (WAX) or strong (SAX) anion exchange groups.

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 5 cm
Particle Size 3 μm
pH 2.0 to 12.0
Pore Size Nonporous
Stationary Phase Weak Anion Exchange
Product Line Proteomix
Matrix Spherical PS-DVB/Weak Anion Exchange Phase
Phase Anion Exchange
Material PEEK
Technique Anion Exchange HPLC
Show More Show Less

Proteomix is a registered trademark of Sepax Technologies