missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Proteomix™ WAX-NP10 Weak Anion Exchange Column, 10 μm Particle Size, PEEK

Catalog No. 111007585
Change view
Click to view available options
Length (Metric):
5 cm
25 cm
Diameter (Metric):
2.1 mm
4.6 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
111007585 5 cm 4.6 mm
111007584 5 cm 2.1 mm
111006223 25 cm 2.1 mm
111006368 25 cm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 111007585 Supplier MilliporeSigma™ Supelco™ Supplier No. Z777241

Used for the analysis or small scale purification of positively charged biopolymers including glycoprotein isoforms and mAb variants.

Proteomix™ columns are packed with poly(styrene divinylbenzene) particles that are shielded by a hydrophilic polymer layer that contains a network of weak (WAX) or strong (SAX) anion exchange groups.

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 5 cm
Particle Size 10 μm
pH 2.0 to 12.0
Pore Size Nonporous
Stationary Phase Weak Anion Exchange
Product Line Proteomix
Matrix Spherical PS-DVB/Weak Anion Exchange Phase
Phase Anion Exchange
Material PEEK
Technique Anion Exchange HPLC
Show More Show Less

Proteomix is a registered trademark of Sepax Technologies