missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Proteomix™ SCX-NP3 Strong Cation Exchange Guard Cartridge and Holder, 3 μm Particle Size, Stainless Steel
Used for the analysis or small scale purification of positively charged biopolymers including glycoprotein isoforms and mAb variants.
$1157.41 - $1157.41
Specifications
| pH | 2.0 to 12.0 |
|---|---|
| Particle Size | 3 μm |
| Length (Metric) | 1 cm |
| Pore Size | Non-porous |
| Type | Cation Exchange HPLC Guard Cartridge and Holder |
Description
Proteomix™ columns are packed with poly(styrene divinylbenzene) particles that are shielded by a hydrophilic polymer layer that contains a network of weak (WAX) or strong (SAX) anion exchange groups.Specifications
| 2.0 to 12.0 | |
| 1 cm | |
| Cation Exchange HPLC Guard Cartridge and Holder | |
| Cation Exchange | |
| Proteomix |
| 3 μm | |
| Non-porous | |
| Stainless Steel | |
| HPLC |
Proteomix is a registered trademark of Sepax Technologies