missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Proteomix™ SCX-NP10 Strong Cation Exchange Guard Cartridge and Holder, 10 μm Particle Size, Stainless Steel
Used for the analysis or small scale purification of positively charged biopolymers including glycoprotein isoforms and mAb variants.
$927.79 - $927.79
Specifications
| pH | 2.0 to 12.0 |
|---|---|
| Particle Size | 10 μm |
| Length (Metric) | 1 cm |
| Pore Size | Non-porous |
| Type | Cation Exchange HPLC Guard Cartridge and Holder |
Description
Proteomix™ columns are packed with poly(styrene divinylbenzene) particles that are shielded by a hydrophilic polymer layer that contains a network of weak (WAX) or strong (SAX) anion exchange groups.Specifications
| 2.0 to 12.0 | |
| 1 cm | |
| Cation Exchange HPLC Guard Cartridge and Holder | |
| Cation Exchange | |
| Proteomix |
| 10 μm | |
| Non-porous | |
| Stainless Steel | |
| HPLC |
Proteomix is a registered trademark of Sepax Technologies