missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Proteomix™ HIC Propyl-NP5 Guard Cartridge with Holder, 5 μm Particle Size

Catalog No. 111008458
Change view
Click to view available options
Diameter: 4 mm; Length: 10 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
111008458 Diameter: 4 mm; Length: 10 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111008458 Supplier MilliporeSigma™ Supelco™ Supplier No. 61879U

Specifications

pH 2 to 12
Particle Size 5 μm
Length (Metric) 10 mm
Pore Size Non-porous
Type Guard Cartridge with Holder
Diameter (Metric) Inner 4 mm
Material Stainless Steel Hardware
Phase HIC
For Use With (Application) HPLC
Product Line Proteomix

Proteomix is a registered trademark of Sepax Technologies