missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Proteomix™™ HIC Ethyl-NP5 Guard Cartridge with Holder, 5 μm Particle Size
Specifications
Specifications
| pH | 2 to 12 |
| Particle Size | 5 μm |
| Length (Metric) | 10 mm |
| Pore Size | Non-porous |
| Type | Guard Cartridge with Holder |
| Diameter (Metric) Inner | 4 mm |
| Material | Stainless Steel Hardware |
| Phase | HIC |
| For Use With (Application) | HPLC |
| Product Line | Proteomix |
Proteomix is a registered trademark of Sepax Technologies