missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ProSwift™ SAX-1S HPLC Columns

Catalog No. DX064293
Change view
Click to view available options
Diameter (Metric):
4.6 mm
Catalog No. Diameter (Metric)
DX064293 4.6 mm
1 options

Catalog No. DX064293

Supplier: Thermo Scientific™ 064293

Only null left

For fast, high-resolution separation and purification of proteins by ion-exchange using the quaternary amine stationary phase, use Thermo Scientific™ ProSwift™ SAX-1S LC Columns.

Quickly purify proteins by ion-exchange using the quaternary amine stationary phase of Thermo Scientific™ ProSwift™ SAX-1S LC Columns. These monolith ion-exchange columns deliver the outstanding resolving power of nonporous media combined with the high capacity of conventional porous media. They offer excellent separations using fast gradients at low and high flow rates, which improve productivity. Durable and robust, these columns exhibit stability and reproducibility even after hundreds of runs.

Each monolith is a single cylindrical, polymer rod containing an uninterrupted, interconnected network of flow-through channels of a specific pore size. These large channels combined with the monolith's nonporous surfaces provide fast mass-transfer, high-resolution and fast protein separations. The unique globular morphology of the polymer medium provides its high capacity.

Column Diversity

  • Offered in 4.6x50mm format for biomolecule separations or 1.0x50mm format for high-resolution microanalytical biomolecule separations

Unique Suitability for the Separation of Proteins

  • High loading capacity
  • Fast analysis
  • Wide range of operational flow rates
  • Excellent stability over a wide pH range
  • Outstanding reproducibility and ruggedness
  • High throughput and improved productivity

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
Flow Rate 0.5 to 1.5 mL/min
Length (Metric) 50 mm
Max. Pressure 1200 psi (80 bar)
Particle Size Monolith
pH 2 to 12
Pore Size Monolith
Quantity Each
Temperature 70°C
Stationary Phase Quaternary Amine
Product Line Monolith
Packing Material Monolith Polymer
Column Type Ion Exchange
Phase Ion Exchange
Type Analytical Column
Technique Bio-LC
Green Features Responsibly packaged
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.