missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ProSwift™ RP-4H HPLC Columns

Run fast protein separations at high linear velocities with Thermo Scientific™ ProSwift™ RP-4H LC Columns.

$2344.14 - $2358.13

Specifications

Column Chemistry Phenyl
Column Format Analytical Column
Diameter (Metric) 1 mm
For Use With LC/MS
Particle Size Monolith
View More Specs

Products 2
Catalog Number Mfr. No. Length (Metric) Price Quantity  
Catalog Number Mfr. No. Length (Metric) Price Quantity  
DX066640
View Documents
Thermo Scientific™
066640
250 mm
Each for $2,344.14
Only null left
 
DX069477
View Documents
Thermo Scientific™
069477
50 mm
Each for $2,358.13
Only null left
 
Description

Description

Run fast protein separations at high linear velocities with Thermo Scientific™ ProSwift™ RP-4H LC Columns. These reversed-phase monolith columns deliver the outstanding resolving power of nonporous analytical media combined with faster separations and analysis than other bead-based columns. ProSwift polymer monolith columns in PEEK™ tubing achieve long column lifetime, excellent reproducibility even after hundreds of runs and have broad pH stability, providing high stringent wash capability (1M NaOH).

Each monolith is a single cylindrical polymer rod containing an uninterrupted, interconnected network of flow-through channels of a specific pore size.

Medium channel (H) size (permeability)
These channels and the monolith's nonporous surfaces provide fast mass transfer for the high-resolution and fast protein separations. The monolith morphology results in low operating backpressure, allowing the use of higher linear velocities with minimal loss of resolution.

Advantages of High Resolution at Exceptionally High Flow Rates

  • High μL/min operational flow rates available compatible with LC-MS applications
  • High throughput and improved productivity
  • Excellent stability over a wide pH range of 1 to 14
  • Outstanding reproducibility and ruggedness
  • High loading capacity

Fast, Sensitive Protein Separations

  • High speed protein separations
  • High sensitivity for LC-MS
  • High column-to-column reproducibility
  • Superior lifetime
Specifications

Specifications

Phenyl
1 mm
Monolith
Monolith
Most common Organic Solvents
Phenyl (Ph)
PSDVB (Polystyrene Divinylbenzene)
Reversed Phase
Bio-LC
Analytical Column
LC/MS
1 to 14
Each
70°C
Monolith
Reversed Phase
Analytical Column
Responsibly packaged
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.