missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ProSwift™ RP-3U PSDVB Reversed Phase HPLC Column, Monolith, 4.6 mm x 50 mm
GREENER_CHOICE

Catalog No. DX064298
Change view
Click to view available options
Length (Metric):
50 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
DX064298 50 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. DX064298 Supplier Thermo Scientific™ Supplier No. 064298

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Column Format: Analytical Column; Pore Size: Monolith; Column Phase: Reversed Phase

Run high throughput protein separations at exceptionally high flow rates with Thermo Scientific™ ProSwift™ RP-3U LC Columns. These reversed-phase monolith columns deliver outstanding resolving power for analysis of large biomolecules. Operating at low pressure these columns are compatible with low pressure LC systems. ProSwift polymer monolith columns achieve long column lifetime, exhibit reproducibility even after hundreds of runs and have broad pH stability, providing high stringent wash capability (1M NaOH).

Each monolith is a single cylindrical polymer rod containing an uninterrupted, interconnected network of flow-through channels of a specific pore size.

Large channel (U) size (ultra permeability)
These channels and the monolith's nonporous surfaces provide fast mass transfer for the high-resolution and fast protein separations. The monolith morphology results in low operating backpressure, allowing the use of higher linear velocities with minimal loss of resolution.

Advantages of High Resolution at Exceptionally High Flow Rates

  • High operational flow rates available for fast analysis
  • High throughput and improved productivity
  • Excellent stability over a wide pH range of 1 to 14
  • Outstanding reproducibility and ruggedness
  • Low operational backpressure for low pressure systems

Fast, Sensitive Protein Separations

  • High speed protein separations
  • High column-to-column reproducibility
  • Superior lifetime

Specifications

Column Chemistry Phenyl
Column Format Analytical Column
Diameter (Metric) 4.6 mm
Flow Rate 20 mL/min
For Use With LC/MS
Length (Metric) 50 mm
Max. Pressure 2800 psi (190 bar)
Particle Size Monolith
pH 1 to 14
Pore Size Monolith
Quantity Each
Solvents Most common Organic Solvents
Temperature 70°C
Stationary Phase PSDVB (Polystyrene Divinylbenzene)
Product Line Monolith
Packing Material Monolith Polymer
Column Type Reversed Phase
Phase Reversed Phase
Technique Bio-LC
Green Features FSC
Product Type Analytical Column
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.