missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ProSwift™ SCX-1S Sulfonic Acid Ion Exchange HPLC Column, Monolith, 4.6 mm x 50 mm
GREENER_CHOICE

Catalog No. DX066765
Change view
Click to view available options
Length (Metric):
50 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
DX066765 50 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. DX066765 Supplier Thermo Scientific™ Supplier No. 066765

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Column Format: Analytical Column; Pore Size: Monolith; Column Phase: Ion Exchange

Quickly purify proteins by ion-exchange using the sulfonic acid stationary phase of Thermo Scientific™ ProSwift™ SCX-1S LC Columns. These monolith ion-exchange columns deliver the outstanding resolving power of nonporous media combined with the high capacity of conventional porous media. They offer excellent separations using fast gradients at low and high flow rates, which improve productivity. Durable and robust, these columns exhibit stability and reproducibility even after hundreds of runs.

Each monolith is a single cylindrical, polymer rod containing an uninterrupted, interconnected network of flow-through channels of a specific pore size. These large channels combined with the monolith's nonporous surfaces provide fast mass-transfer, high-resolution and fast protein separations. The unique globular morphology of the polymer medium provides its high capacity.

Column Diversity

  • Offered in 4.6x50mm format for biomolecule separations or 1.0x50mm format for high-resolution microanalytical biomolecule separations

Unique Suitability for the Separation of Proteins

  • High loading capacity
  • Fast analysis
  • Wide range of operational flow rates
  • Excellent stability over a wide pH range
  • Outstanding reproducibility and ruggedness
  • High throughput and improved productivity

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
Flow Rate 0.5 to 1.5 mL/min
Length (Metric) 50 mm
Max. Pressure 2000 psi (140 bar)
Particle Size Monolith
pH 2 to 12
Pore Size Monolith
Quantity Each
Temperature 60°C
Stationary Phase Sulfonic Acid
Product Line Monolith
Packing Material Monolith Polymer
Column Type Ion Exchange
Phase Ion Exchange
Technique Bio-LC
Green Features FSC
Product Type Analytical Column
Show More Show Less