Learn More
Thermo Scientific™ ProPac™ SCX-10 HPLC Columns
Separate protein variants in difficult matrices using ProPac SCX-10 LC Columns, which provide exceptionally high resolution.
Supplier: Thermo Scientific™ 079930
Description
Separate proteins and their variants using Thermo Scientific™ ProPac™ SCX-10 LC Columns, which provide exceptionally high resolution. Based on stationary phases composed of 10μm nonporous polymeric beads, ProPac columns resolve isoforms that differ by a single charged residue. A thin, hydrophilic layer grafted to the particle core eliminates unwanted secondary interactions. The cation-exchange surface provides pH-based selectivity control and fast mass transfer for high-efficiency separation and moderate capacity.
- Nonporous core particle results in high-efficiency peaks and high-resolution separations of protein variants
- Hydrophilic layer prevents unwanted secondary interactions
- Grafted cation-exchange surface provides pH-based selectivity control and fast mass transfer for high-efficiency separation and moderate capacity
- Useful for characterization of related protein variants
Specifications
| Guard Column | |
| 50 mm | |
| 10 μm | |
| Nonporous | |
| 60°C | |
| ProPac | |
| Ion Exchange | |
| Guard Column | |
| Responsibly packaged |
| 4 mm | |
| 3000 psi (207 bar) | |
| 2 to 12 | |
| Each | |
| Sulfonate | |
| Spherical, Nonporous Polymer | |
| Ion Exchange | |
| Bio-LC |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.