missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Promega Wizard™ MagneSil™ Sequencing Reaction Clean-Up System
The Wizard™ MagneSil Sequencing Reaction Clean-Up System is designed for high-throughput purification of sequencing reactions, including BigDye Terminator reactions.
Specifications
| Content And Storage | 15°C to 30°C |
|---|---|
| For Use With (Application) | Purifies sequencing reactions in a high-throughput system |
Includes: MagneSil GREEN Paramagnetic Particles and a protocol. MagneSil GREEN is also available separately.
| Catalog Number | Mfr. No. | Product Type | Quantity | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Product Type | Quantity | Price | Quantity & Availability | ||||
PRA1831
|
Promega
A1831 |
Clean-up System | 4 x 96 Preps |
N/A
|
N/A | ||||
PRA1832
|
Promega
A1832 |
Clean-up System | 8 x 96 Preps |
N/A
|
N/A | ||||
PRA1835
|
Promega
A1835 |
Clean-up System | 100 x 96 Preps |
N/A
|
N/A | ||||
PRA8231
|
Promega
A8231 |
Paramagnetic Particles | 100 mL |
N/A
|
N/A | ||||
Description
- High-Throughput Purification of DNA from Sanger Sequencing Reactions
- Customized, walkaway methods possible
- Purified products suitable for fluorescent sequencing
1 U.S. Patents 6,027,945 and 6,368,800 and Australian Patent 732756.
Specifications
| 15°C to 30°C | |
| Purifies sequencing reactions in a high-throughput system |