missing translation for 'onlineSavingsMsg'
Learn More

Promega Wizard™ Plus SV Minipreps DNA Purification System

Catalog No. PRA1340
Encompass
Change view
Click to view available options
No. of Reactions:
1000 Preps
250 Preps
3 x 250 preps
50 Preps
Product Type:
DNA Purification System
DNA Purification, Vac Adapters
Start-Up Kit, 110V
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Reactions Product Type
PRA1340 50 Preps DNA Purification, Vac Adapters
PRA1330 50 Preps DNA Purification System
PRA1460 250 Preps DNA Purification System
PRA1470 250 Preps DNA Purification, Vac Adapters
PRA6760 3 x 250 preps Start-Up Kit, 110V
PRA1465 1000 Preps DNA Purification System
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. PRA1340 Supplier Promega Supplier No. A1340
Only null left

Includes

  • DNA purification kit: Cell resuspension solution, cell lysis solution, neutralization solution, column wash solution, alkaline protease solution, nuclease-free water, miniprep spin columns, collection tubes with or without vacuum adapters
  • DNA purification start-up kit (110V): Wizard™ Plus SV Minipreps DNA Purification System, Welch™ vacuum pump, Vac-Man™ laboratory vacuum manifold, vacuum adapters

A silica membrane-based system for simple, rapid isolation of plasmid DNA from 1-10ml E. coli cultures. The miniprep procedure can be completed in 45 minutes or less.

  • 1-20μg High-Quality Plasmid DNA from 1-10mL Cultures
  • Process up to 20 minipreps in 45 minutes
  • Choice of spin or vacuum purification formats
  • No phenol extractions or precipitations required

†Vacuum protocol requires use of a vacuum manifold.

Specifications

Content And Storage 15°C to 30°C
Format Spin or Vacuum
For Use With (Application) Produces high yield plasmid DNA of consistent quality from bacterial cultures
Includes 50 Wizard SV minicolumns, 50 Collection tubes, 20mL Column wash solution, 550μL Alkaline Protease solution, 30mL Neutralization solution, 20mL Cell resuspension solution, 20mL Cell Lysis solution, 13mL Nuclease-free water, 20 Vacuum adapters
No. of Reactions 50 Preps
Product Type DNA Purification, Vac Adapters
Yield 1 to 20μg

U.S. Patent 5,981,235, Australian Patent 729932.