missing translation for 'onlineSavingsMsg'
Learn More

Promega Wizard™ DNA Purification Resins

Catalog No. p-4907595
Encompass
Change view
Click to view available options
Quantity:
250 mL
500 mL
1000 mL
Product Type:
Maxipreps Resin
Midipreps Resin
Minipreps Resin
PCR Preps Resin
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Product Type
PRA7141 250 mL Minipreps Resin
PRA7181 250 mL PCR Preps Resin
PRA7401 500 mL Maxipreps Resin
PRA7701 1000 mL Midipreps Resin
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. PRA7141 Supplier Promega Supplier No. A7141
Only null left

Used for purifying PCR-amplified double-stranded DNA.

  • Plasmid Purification from 1-10mL Cultures
  • 15-minute protocol
  • Resin-based batch column method
  • No organic extraction or ethanol precipitation

Specifications

Content And Storage 15°C to 30°C
For Use With (Equipment) Wizard™ Plus Minipreps DNA purification systems
For Use With (Application) Rapid isolation of plasmid DNA
Product Type Minipreps Resin
Quantity 250 mL
Form Liquid