missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Promega rNTPs
High-quality rNTPs. Provided at concentrations of 10mM or 100mM in water at neutral pH.
$147.57 - $520.45
Specifications
| Content And Storage | -30°C to -10°C |
|---|---|
| Concentration | 100 mM |
| For Use With (Application) | Provides a cell-free system for in-vitro transcription of eukaryotic genes |
| Catalog Number | Mfr. No. | Product Type | Quantity | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Product Type | Quantity | Price | Quantity & Availability | ||||
PRE6000
|
Promega
E6000 |
rNTP Set (rCTP, rATP, rUTP, rGTP) | 4 x 400 μL |
Each for $520.45
|
|
||||
PRE6011
|
Promega
E6011 |
rATP | 400 μL |
Each for $147.57
|
|
||||
PRE6041
|
Promega
E6041 |
rCTP | 400 μL |
Each for $147.57
|
|
||||
PRE6021
|
Promega
E6021 |
rUTP | 400 μL |
Each for $147.57
|
|
||||
PRE6031
|
Promega
E6031 |
rGTP | 400 μL |
Each for $147.57
|
|
||||
Description
- High-Quality Ribonucleoside Triphosphates (rNTPs)
- 400μL rNTP supplied at 10mM or 100mM in water at neutral pH
- Qualified for use with the Riboprobe(R) and HeLaScribe(R) Systems
- Purity verified by HPLC
Specifications
| -30°C to -10°C | |
| 100 mM | |
| Provides a cell-free system for in-vitro transcription of eukaryotic genes |