missing translation for 'onlineSavingsMsg'
Learn More

Promega Riboprobe rNTPs

High-quality rNTPs. Provided at concentrations of 10mM or 100mM in water at neutral pH.

$90.92 - $252.97

Specifications

Content And Storage -30°C to -10°C
Concentration 10 mM
Quantity 0.5 mL
Grade HPLC
For Use With (Application) Examining antimicrobial compound activity, screening antimicrobial compounds, examining bacterial growth with extended sensitivity and range, rapid bacterial quantitation, rapid ATP detection
View More Specs

Products 5
Catalog Number Mfr. No. Product Type Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Product Type Quantity Price Quantity & Availability  
PRP1142
Encompass
View Documents Promotion Details
Promega
P1142
rCTP 0.5 mL
Each for $90.92
Only null left
 
PRP1132
Encompass
View Documents Promotion Details
Promega
P1132
rATP 0.5 mL
Each for $90.92
Only null left
 
PRP1152
Encompass
View Documents Promotion Details
Promega
P1152
rGTP 0.5 mL
Each for $90.92
Only null left
 
PRP1162
Encompass
View Documents Promotion Details
Promega
P1162
rUTP 0.5 mL
Each for $90.92
Only null left
 
PRP1221
Encompass
View Documents Promotion Details
Promega
P1221
rNTP Set (rATP, rCTP, rGTP, rUTP) 0.5 mL
Each for $252.97
Only null left
 
Description

Description

  • High-Quality Ribonucleoside Triphosphates (rNTPs)
  • 400μL rNTP supplied at 10mM or 100mM in water at neutral pH
  • Qualified for use with the Riboprobe(R) and HeLaScribe(R) Systems
  • Purity verified by HPLC
Specifications

Specifications

-30°C to -10°C
0.5 mL
Examining antimicrobial compound activity, screening antimicrobial compounds, examining bacterial growth with extended sensitivity and range, rapid bacterial quantitation, rapid ATP detection
10 mM
HPLC
Videos
SDS
Documents

Documents