missing translation for 'onlineSavingsMsg'
Learn More

Promega Riboprobe rNTPs

Catalog No. PRP1221
Encompass
Change view
Click to view available options
Product Type:
rATP
rCTP
rGTP
rNTP Set (rATP, rCTP, rGTP, rUTP)
rUTP
Quantity:
0.5 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Quantity
PRP1221 rNTP Set (rATP, rCTP, rGTP, rUTP) 0.5 mL
PRP1142 rCTP 0.5 mL
PRP1132 rATP 0.5 mL
PRP1152 rGTP 0.5 mL
PRP1162 rUTP 0.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. PRP1221 Supplier Promega Supplier No. P1221
Only null left

High-quality rNTPs. Provided at concentrations of 10mM or 100mM in water at neutral pH.

  • High-Quality Ribonucleoside Triphosphates (rNTPs)
  • 400μL rNTP supplied at 10mM or 100mM in water at neutral pH
  • Qualified for use with the Riboprobe(R) and HeLaScribe(R) Systems
  • Purity verified by HPLC

Specifications

Product Type rNTP Set (rATP, rCTP, rGTP, rUTP)
Content And Storage -30°C to -10°C
Concentration 10 mM
Quantity 0.5 mL
Grade HPLC
For Use With (Application) Examining antimicrobial compound activity, screening antimicrobial compounds, examining bacterial growth with extended sensitivity and range, rapid bacterial quantitation, rapid ATP detection