missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Promega Riboprobe rNTPs
Description
- High-Quality Ribonucleoside Triphosphates (rNTPs)
- 400μL rNTP supplied at 10mM or 100mM in water at neutral pH
- Qualified for use with the Riboprobe(R) and HeLaScribe(R) Systems
- Purity verified by HPLC
Specifications
Specifications
| Product Type | rCTP |
| Content And Storage | -30°C to -10°C |
| Concentration | 10 mM |
| Quantity | 0.5 mL |
| Grade | HPLC |
| For Use With (Application) | Examining antimicrobial compound activity, screening antimicrobial compounds, examining bacterial growth with extended sensitivity and range, rapid bacterial quantitation, rapid ATP detection |