missing translation for 'onlineSavingsMsg'
Learn More

Promega Nuclei Lysis Solution for Wizard™ Genomic DNA Purification Kits

Catalog No. p-128058
Encompass
Change view
Click to view available options
Quantity:
50 mL
1 L
Product Type:
Cell Lysis Solution
DNA Rehydration Solution
Nuclei Lysis Solution
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Product Type
PRA7933 1 L Cell Lysis Solution
PRA7941 50 mL Nuclei Lysis Solution
PRA7943 1 L Nuclei Lysis Solution
PRA7963 50 mL DNA Rehydration Solution
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. PRA7933 Supplier Promega Supplier No. A7933

Component of Wizard, Wizard SV and Wizard SV 96 Genomic DNA Purification Systems, which are intended for isolating genomic DNA from white blood cells, tissue culture cells, animal tissue, plant tissue, yeast and Gram-positive and Gram-negative bacteria.

  • Manual, Solution-Based DNA Extraction Method
  • DNA from blood, animal and plant cells, bacteria or yeast
  • 60-minute, scalable protocol
  • Kit size based on number of isolations from whole blood, other sample types may vary

Specifications

Content And Storage 15°C to 30°C
For Use With (Equipment) Wizard™ genomic DNA purification kit
For Use With (Application) Isolation of DNA from white Blood cells, tissue culture cells, animal tissue, plant tissue, yeast and gram positive and gram negative bacteria
Product Type Cell Lysis Solution
Quantity 1 L