missing translation for 'onlineSavingsMsg'
Learn More

Sartorius PROLINE™ Plus Fixed Volume, Single-Channel Mechanical Pipetters

Robust yet lightweight and easy to use

Supplier:  Sartorius 728565

 View more versions of this product

Catalog No. 14-559-449


Only null left

Description

Description

High quality and light pipetting forces provide a pleasant pipetting experience. Covering the full range of 0.1μl to 10mL, the Proline Plus is suitable for a wide range of everyday laboratory applications.

  • Fully autoclavable
  • High chemical and UV resistance
  • Volume setting by click stops
  • Suitable for both left and right-handed operation
  • Compatible with a wide range of tips
  • Compatible with most commonly used lab tubes due to slim tip ejector collar
  • Safe-Cone Filter prevents contamination and damage of pipetter
  • Volume range color-coding for easy pipetter and tip selection
  • Easy cleaning: only 2-3 parts to disassemble

Certifications

CE marked

Warranty

2 years

Specifications

Specifications

0.4%
1000μL, 350μL Optifit tip, 500μL, 1000μL SafetySpace™ filter tip
Blue
Optifit Tip 1000, 350 μL, SafetySpace Filter Tip 500, 1000 μL
Fix 250 μL
Non-sterile
250 μL
1000μL, 350μL Optifit tip, 500μL, 1000μL SafetySpace™ filter tip
0.20
2 Years
CE
Autoclavable
Reusable
Polypropylene
1
Mechanical Pipette
Ergonomic
Slim tip ejector collar, safe cone filter
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions