missing translation for 'onlineSavingsMsg'
Learn More

Sartorius PROLINE™ Plus Fixed Volume, Single-Channel Mechanical Pipetters
GREENER_CHOICE

Catalog No. p-4575618
Change view
Click to view available options
Accuracy:
0.3%
0.4%
0.5%
0.6%
0.8%
1.3%
Color:
Blue
Gray
Green
Red
Yellow
Volume (Metric):
5 μL
10 μL
20 μL
25 μL
50 μL
100 μL
200 μL
250 μL
500 μL
1000 μL
2000 μL
5000 μL
10 mL
Model:
F10
F2
F5
Fix 10 μL
Fix 100 μL
Fix 1000 μL
Fix 20 μL
Fix 200 μL
Fix 25 μL
Fix 250 μL
Fix 50 μL
Fix 500 μL
PMP1000
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Accuracy Color Volume (Metric) Model
14559444 0.6% Yellow 20 μL Fix 20 μL
14559445 0.5% Yellow 25 μL Fix 25 μL
14559447 0.5% Yellow 100 μL Fix 100 μL
14559446 0.5% Yellow 50 μL Fix 50 μL
14559453 0.3% Green 5000 μL F5
14559454 0.6% Red 10 mL F10
14559443 0.8% Gray 10 μL Fix 10 μL
14559442 1.3% Gray 5 μL PMP1000
14559451 0.3% Blue 1000 μL Fix 1000 μL
14559452 0.3% Green 2000 μL F2
14559450 0.3% Blue 500 μL Fix 500 μL
14559448 0.4% Yellow 200 μL Fix 200 μL
14559449 0.4% Blue 250 μL Fix 250 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 14559444 Supplier Sartorius Supplier No. 728530
Only null left

Robust yet lightweight and easy to use

High quality and light pipetting forces provide a pleasant pipetting experience. Covering the full range of 0.1μl to 10mL, the Proline Plus is suitable for a wide range of everyday laboratory applications.

  • Fully autoclavable
  • High chemical and UV resistance
  • Volume setting by click stops
  • Suitable for both left and right-handed operation
  • Compatible with a wide range of tips
  • Compatible with most commonly used lab tubes due to slim tip ejector collar
  • Safe-Cone Filter prevents contamination and damage of pipetter
  • Volume range color-coding for easy pipetter and tip selection
  • Easy cleaning: only 2-3 parts to disassemble

Certifications

CE marked

Warranty

2 years

Specifications

Accuracy 0.6%
Certifications/Compliance CE
Compatible Tips 200μL Optifit tip, 20μL SafetySpace™ filter tip
Autoclavable Autoclavable
Color Yellow
Disposable Reusable
For Use With Optifit Tip 200 μL, SafetySpace Filter Tip 20 μL
Material Polypropylene
Model Fix 20 μL
Number of Channels 1
Sterility Non-sterile
Type Mechanical Pipette
Volume (Metric) 20 μL
Finger Style Ergonomic
For Use With (Equipment) 200μL Optifit tip, 20μL SafetySpace™ filter tip
Includes Slim tip ejector collar, safe cone filter
Precision 0.50
UV Monitoring Yes
Warranty 2 Years
Show More Show Less