missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Printers for CryoMed™ and CryoPlus™ Freezers
Enhance the functionality for Thermo Scientific™ CryoMed™ controlled-rate freezers with this optional printer.
$371.76 - $4,854.57
| Catalog Number | Mfr. No. | Type | Voltage | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Type | Voltage | Price | Quantity & Availability | ||||
|
1546629
|
Thermo Scientific™
4000566 |
Thermal Printer Paper | Not Applicable |
Pack of 5 Each for $371.76
|
|
||||
|
13262834
|
Thermo Scientific™
4000665 |
Thermal Data Printer | 220 V |
Each for $4,854.57
|
|
||||
Description
Enhance the functionality for Thermo Scientific™ CryoMed™ controlled-rate freezers with Thermo Scientific™ Thermal Printers for CryoMed and CryoPlus™ Freezers. These printers are available in 120V or 220V models, and include cable assembly and RS-232 connector kit.
- Model 4000565 - 120V, 60Hz printer with cable assembly and RS-232 connector kit
- Model 4000665 - 220V, 50Hz printer with cable assembly and RS-232 connector kit
- Model 4000566 - Thermal printer paper (5 rolls/package)
- Warranty varies by country, please contact us for details
Specifications
| All CryoMed Controlled-Rate Freezers |