missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Premium Grade 304 Stainless Steel Tubing
Specially cleaned to ensure inertness; use for sensitive GC-MS applications
$496.08 - $843.46
Specifications
| Type | Tubing |
|---|---|
| Grade | Premium |
| For Use With (Application) | GC-MS |
| Material | Stainless Steel (304) |
| Catalog Number | Mfr. No. | Diameter (English) Inner | Diameter (English) Outer | Overall Length (English) | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Diameter (English) Inner | Diameter (English) Outer | Overall Length (English) | Price | Quantity & Availability | |||
|
111003739
|
MilliporeSigma™ Supelco™
SGMA20553 |
0.030 in. | 1/16 in. | 100 ft. |
Each for $776.09
|
|
|||
|
111020790
|
MilliporeSigma™ Supelco™
20526U |
0.085 in. | 1/8 in. | 50 ft. |
Each for $496.08
|
|
|||
|
111004105
|
MilliporeSigma™ Supelco™
20527 |
0.209 in. | 1/4 in. | 50 ft. |
Each for $843.46
|
|
|||
Description
- Type 304 Stainless Steel is covered by highly protective film of Chromium Oxyhydroxide
- It is recommended to add inhibitors like heterocyclic compounds to reduce the corrosion rate
- 304SS materials are suitable for tubing and for wires as they exhibit strength and are corrosion resistant
- Specially cleaned to ensure inertness
- Use for sensitive GC-MS applications
Specifications
| Tubing | |
| Premium | |
| GC-MS | |
| Stainless Steel (304) |