missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Premium Grade 304 Stainless Steel Tubing

Catalog No. 111003739
Change view
Click to view available options
Diameter (English) Inner:
0.030 in.
0.085 in.
0.209 in.
Diameter (English) Outer:
1/16 in.
1/4 in.
1/8 in.
Overall Length (English):
50 ft.
100 ft.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Diameter (English) Outer Overall Length (English)
111003739 0.030 in. 1/16 in. 100 ft.
111020790 0.085 in. 1/8 in. 50 ft.
111004105 0.209 in. 1/4 in. 50 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 111003739 Supplier MilliporeSigma™ Supelco™ Supplier No. SGMA20553

Specially cleaned to ensure inertness; use for sensitive GC-MS applications

  • Type 304 Stainless Steel is covered by highly protective film of Chromium Oxyhydroxide
  • It is recommended to add inhibitors like heterocyclic compounds to reduce the corrosion rate
  • 304SS materials are suitable for tubing and for wires as they exhibit strength and are corrosion resistant
  • Specially cleaned to ensure inertness
  • Use for sensitive GC-MS applications

Specifications

Type Tubing
Grade Premium
For Use With (Application) GC-MS
Diameter (English) Inner 0.030 in.
Diameter (English) Outer 1/16 in.
Diameter (Metric) Inner 0.762 mm
Diameter (Metric) Outer 1.59 mm
Overall Length (English) 100 ft.
Material Stainless Steel (304)