missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Premium Dynamometers (Spring Scales)
Description
- Accurate and precise springs with excellent linearity
- All metal parts encased in a premium acrylic tube
- Enclosed springs prevent tangling or loss of functionality
- Twist knob to zero out
- Features a thick clear acrylic wall
- Color coded according to measurement range
Warranty
1 year limited manufacturer warranty
Specifications
Specifications
| Color | Yellow |
| Height (English) | 9.8 in. |
| Height (Metric) | 25 cm |
| Includes | 2 hooks, Spring in acrylic tube |
| Weight (English) | 0.2 lb. |
| Width (English) | 1 in. |
| Weight (Metric) | 0.09 oz. |
| Width (Metric) | 2.5 cm |
| Capacity | 100 g, 1 N |
| Display Type | Analog |
| Show More |