missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Premium Dynamometers (Spring Scales)

Catalog No. S88331
Change view
Click to view available options
Capacity:
1 kg, 10 N
10 g, 0.1 N
10 kg, 100 N
100 g, 1 N
2 kg, 20 N
20 g, 0.2 N
200 g, 2 N
250 g, 2.5 N
5 kg, 50 N
500 g, 5 N
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
S88331 10 g, 0.1 N
S88332 20 g, 0.2 N
S88333 100 g, 1 N
S88334 200 g, 2 N
S88335 250 g, 2.5 N
S88336 500 g, 5 N
S88337 1 kg, 10 N
S88338 2 kg, 20 N
S88339 5 kg, 50 N
S88340 10 kg, 100 N
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. S88331 Supplier Eisco™ Supplier No. PH0036PRA

Premium Dynamometers feature internal red cylinders for easy and accurate measurments.

  • Accurate and precise springs with excellent linearity
  • All metal parts encased in a premium acrylic tube
  • Enclosed springs prevent tangling or loss of functionality
  • Twist knob to zero out
  • Features a thick clear acrylic wall
  • Color coded according to measurement range

Warranty

1 year limited manufacturer warranty

Specifications

Color Silver
Height (English) 9.8 in.
Height (Metric) 25 cm
Includes 2 hooks, Spring in acrylic tube
Weight (English) 0.2 lb.
Width (English) 1 in.
Weight (Metric) 0.09 oz.
Width (Metric) 2.5 cm
Capacity 10 g, 0.1 N
Display Type Analog
Type Mechanical Balances
Legal for Trade No
Length (English) 10 in.
Length (Metric) 25.4 cm
Show More Show Less