missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fisherbrand Prefilled 2 ml Bead Tubes for Refrigerated Bead Homogenizers

Catalog No. 14828348
Change view
Click to view available options
Particle Size:
Various
0.1 mm
0.5 mm
1.5 mm
2.8 mm
3 mm
6 mm
Material:
Ceramic, Silica
Garnet, Ceria-based Ceramic
Silica
Stainless Steel
Zirconium
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Particle Size Material
14828348 2.8 mm Stainless Steel
14828342 Various Ceramic, Silica
14828341 6 mm Garnet, Ceria-based Ceramic
14828347 3 mm Zirconium
14828346 1.5 mm Zirconium
14828345 0.5 mm Zirconium
14828344 0.5 mm Silica
14828343 0.1 mm Silica
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 14828348 Supplier Fisherbrand™ Supplier No. D103328FIS

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

2 ml bead tubes are ready-to-use and available with a variety of bead types/sizes for homogenization of a wide range of sample types

  • 2 ml tubes prefilled with an appropriate amount of beads
  • Range of bead material/size for a variety of sample types
  • Ready-to-use
  • Zirconium beads are certified nuclease and protease free
  • High quality screw capped tubes with o-ring
  • Supplied in packs of 50

Specifications

Product Type Prefilled Bead Homogenizer Tubes
Particle Size 2.8 mm
Material Stainless Steel
Closure Color Clear
For Use With (Application) Tough and Hard Samples, Alcohol Washed and Heat treatment
For Use With (Equipment) Bead Homogenizers