missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GVS™ Pre-Sep™ Glass Fiber Membranes Without Binders
Description
- Composed of borosilicate glass fibers woven into a porous matrix without bonding resin
- Biologically inert
- Highly resistant to oxidizing agents and weak acids
- Filters without binders are recommended for analytical and gravimetric determinations.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | White |
| Material | Glass Fiber |
| Pore Size | 1.0 μm |
| Sterility | Sterile |
| Quantity | 500 |
| Type | Glass fiber filter binderless |
| Diameter (Metric) | 47 mm |