missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ PowerTrack SYBR Green Master Mix with PCR Plates Bundle
Switch to the affordable solution that eases optimization and pipetting efforts while delivering unsurpassed specificity. Choose the fast 0.1 mL PowerTrack SYBR Green Master Mix and Optical MicroAmp Reaction Plates and Adhesive covers bundle option for faster PCR.
$1,208.80
Specifications
| Detection Method | SYBR |
|---|---|
| Includes Label or Dye | Yes |
| For Use With (Application) | Real Time PCR (qPCR) |
| Catalog Number | Mfr. No. | Includes | Reaction Speed | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Includes | Reaction Speed | Price | Quantity & Availability | ||||
A48344
|
Applied Biosystems™
A48344 |
MicroAmp Fast Optical 96-well Reaction Plates, 0.1 mL | Fast |
Each for $1,208.80
|
|
||||
Description
Fast Bundle Includes (A48344)
Includes:
- A46110 PowerTrack SYBR Green Master Mix 2 x 5 mL
- 4483485 MicroAmp Fast Plates - 20 Plates
- 4311971 MicroAmp Plate Covers - 100 Covers
Features:
- Reduce total reaction time from 2 hours to 25 minutes
- Two-color tracking dye reduces pipetting errors
- Broad dynamic range eases optimization efforts
- High specificity yields confident results
- Combine with SuperScript IV VILO Master Mix for clearly better PCR
Standard Bundle Includes (A48345)
Includes:
- A46110 PowerTrack SYBR Green Master Mix 2 x 5 mL
- 4306737 MicroAmp Plates - 20 Plates
- 4311971 MicroAmp Plate Covers - 100 Covers
Features:
- MicroAmp PCR plates deliver unmatched uniformity
- Two-color tracking dye reduces pipetting errors
- Broad dynamic range eases optimization efforts
- High sensitivity yields confident results
- Combine with SuperScript IV VILO Master Mix for clearly better PCR
Specifications
| SYBR | |
| Yes | |
| Real Time PCR (qPCR) |