missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Polywipe-C Heatseal Wipes

Clean interior surfaces of process tools and other sensitive surfaces in critical environments. Polywipe-C Heatseal Wipes are suitable for general-purpose cleaning and are available in a variety of sizes and quantities.
$66.66 - $1,049.65
Specifications
| Product Type | Heatseal Wipe |
|---|---|
| Material | Polyester |
| Autoclavable | Not Autoclavable |
| Disposable | Single-use |
| Ply | 1-ply |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Packaging Quantity | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Packaging Quantity | Price | Quantity & Availability | ||||
19033750
![]() |
Contec™
LWCS0024 |
18 x 18 cm (7 x 7 in.) | 75 Wipers/Bag (Bulk) |
Case of 3000 Each for $1,049.65
|
|
||||
19038719
![]() |
Contec™
PCHS99 |
23 x 23 cm (9 x 9 in.) | 150 Wipers/Bag |
Pack of 150 Each for $89.47
Case of 12 Pack for $1,073.64
|
|
||||
19168885
![]() |
Contec™
PCHS1212IR |
30 x 30 cm (12 x 12 in.) | 10/Bag, 50 Bags/Cs. |
Case of 500 Each for $818.59
|
|
||||
|
19159252
|
Contec™
PCHS1212 |
30 x 30 cm (12 x 12 in.) | 75 Wipes/Bag |
Pack of 75 Each for $66.66
Case of 10 Pack for $666.60
|
|
||||
Description
- Wipes are made of a lightweight 100% polyester interlock knit
- Suitable for general-purpose cleaning
- Nonabrasive, soft-textured fabric cleans without scratching
- Wipes are laser-cut, sealing fibers at edge
- Chemical-resistant
- Good sorbency with solvents
- Hexagonal shape readily distinguishes critical-use wipes from others
- Extremely low in particles and fibers
Specifications
| Heatseal Wipe | |
| Not Autoclavable | |
| 1-ply |
| Polyester | |
| Single-use |