missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Polywipe-C Heatseal Wipes

Description
- Wipes are made of a lightweight 100% polyester interlock knit
- Suitable for general-purpose cleaning
- Nonabrasive, soft-textured fabric cleans without scratching
- Wipes are laser-cut, sealing fibers at edge
- Chemical-resistant
- Good sorbency with solvents
- Hexagonal shape readily distinguishes critical-use wipes from others
- Extremely low in particles and fibers
Specifications
Specifications
| Product Type | Heatseal Wipe |
| Material | Polyester |
| Autoclavable | Not Autoclavable |
| Color | White |
| Disposable | Single-use |
| Dimensions (L x W) | 30 x 30 cm (12 x 12 in.) |
| For Use With (Application) | Ideal for General Purpose Cleaning in Critical Environments, Cleaning Interior Surfaces of Process Tools and Other Equipment |
| Packaging Quantity | 10/Bag, 50 Bags/Cs. |
| Ply | 1-ply |
| Sterility | Sterile |