missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Polywipe-C Heatseal Wipes

Description
- Wipes are made of a lightweight 100% polyester interlock knit
- Suitable for general-purpose cleaning
- Nonabrasive, soft-textured fabric cleans without scratching
- Wipes are laser-cut, sealing fibers at edge
- Chemical-resistant
- Good sorbency with solvents
- Hexagonal shape readily distinguishes critical-use wipes from others
- Extremely low in particles and fibers
Specifications
Specifications
| Product Type | Heatseal Wipe |
| Length (English) | 9 in. |
| Length (Metric) | 23 cm |
| Width (English) | 9 in. |
| Width (Metric) | 23 cm |
| Material | Polyester |
| Autoclavable | Not Autoclavable |
| Basis Weight | 120 gsm |
| Disposable | Single-use |
| Dimensions (L x W) | 23 x 23 cm (9 x 9 in.) |
| Show More |