missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane Serpent Sit-Stand Chrome

Adjustable chrome serpent sit-stand.

$856.97 - $892.47

Specifications

Adjustable Yes
Adjustable (Height) 23 to 33.5 in.
Autoclavable Not Autoclavable
Finish Chrome
For Use With (Application) Laboratory Seating
View More Specs

Products 3
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
15-002-551
View Documents
Fisherbrand™
91SP833GRYCAB
Gray
Each for $892.47
Only null left
 
15-002-905
View Documents
Fisherbrand™
91SP833CAB
Black
Each for $856.97
Only null left
 
15-003-562
View Documents
Fisherbrand™
91SP833BLCAB
Blue
Each for $892.47
Only null left
 
Description

Description

  • Adjustable from 23 to 33.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Cast-aluminum base
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane
Specifications

Specifications

Yes
Not Autoclavable
Laboratory Seating
Chrome Cast Aluminum
Pneumatic
No
27 lb.
13.5 in.
No
No
No
Laboratory Seat
High Bench Height
23 to 33.5 in.
Chrome
Cast Aluminum
300 lb.
23 to 33.5 in.
15 Year Parts, Lifetime on Pneumatic Lift
Stationary Glides
34.5 cm
No
No
Yes
Polyurethane
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'