missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane Serpent Sit-Stand Chrome

Catalog No. 15003562
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15003562 Blue
15002551 Gray
15002905 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15003562 Supplier Fisherbrand™ Supplier No. 91SP833BLCAB
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Adjustable chrome serpent sit-stand.

  • Adjustable from 23 to 33.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Cast-aluminum base
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
With Lumbar Support No
With Tilt Yes
Footrest No
With Casters No
Width (Metric) 34.5 cm
With Backrest No
Wheel Type Stationary Glides
Lift Type Pneumatic
Upholstery No
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
With Armrest No
Width (English) 13.5 in.
Weight (English) 27 lb.
Seating Height 23 to 33.5 in.
Frame Type Chrome Cast Aluminum
Finish Chrome
Holds 300 lb.
Frame Material Cast Aluminum
For Use With (Application) Laboratory Seating
Color Blue
Adjustable (Height) 23 to 33.5 in.
Autoclavable Not Autoclavable
Adjustable Yes
Material Polyurethane
Seating Type High Bench Height
Show More Show Less