missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polyurethane Serpent Sit-Stand Chrome
Adjustable chrome serpent sit-stand.
Supplier: Fisherbrand™ 91SP833CAB
Description
- Adjustable from 23 to 33.5 in. from the top of the seat to the floor
- Features seat height adjustment
- Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
- Cast-aluminum base
- Black non-marring bell glides (suitable for both hard and carpeted floors)
- Chemical, soil, and puncture resistant polyurethane
Specifications
| 15 Year Parts, Lifetime on Pneumatic Lift | |
| 23 to 33.5 in. | |
| Stationary Glides | |
| 27 lb. | |
| Chrome | |
| 300 lb. | |
| Laboratory Seat | |
| Laboratory Seating | |
| Yes | |
| 23 to 33.5 in. | |
| 34.5 cm | |
| No | |
| Polyurethane |
| Yes | |
| 13.5 in. | |
| No | |
| Chrome Cast Aluminum | |
| Cast Aluminum | |
| No | |
| Pneumatic | |
| No | |
| No | |
| No | |
| Not Autoclavable | |
| Black | |
| High Bench Height |