missing translation for 'onlineSavingsMsg'
Learn More

Kinematica™ Polytron™ 1200E, 1300D & 2500E Generator/Probes

The most diverse generators on the market, the POLYTRON™ dispersing aggregates are solution driven, designed specifically with the customer's adaptive markets in mind. Polytron aggregates vary in design, for process and sample purposes, and shaft length, for differing mixing vessel purposes.

Supplier:  Kinematica™ 11030030

 View more versions of this product

Catalog No. 05-400-265


Only null left
Explore available promotions

Description

Description

Polytron™ dispersing aggregates are available in different designs, like rotor with knives for pre-cutting, rotor/stator with several teeth rows for fine or double emulsions, mechanical seals for vacuum and pressure applications and more.

  • /2 Design: Universal geometry for emulsifying, suspending, dispersing, and extracting samples
  • W Design: Used for fibrous or stringy samples
  • M Design: Rotor with pre-cutting knives, ideal for dispersing samples larger than rotors diameter
  • Biotrona Design: High-turbulence mixing head for highly viscous samples
  • Autoclave Safe
  • Includes Instruction Manual and Tool for easy dissambly
  • Click and Go Coupling System allows for one hand assembly
  • Sterile, disposable
  • Warranty: 2 years
Specifications

Specifications

Probe
0.3 to 10 mL
82 mm
POM
Sterile, Disposable
Polytron™ 1200 E, 1300 D, 2500 E Homogenizers
25 Pk.
6.5 m/s
7 mm
82 mm
Diposable Sawtooth
Ideal for High Throughput Applications and to Further Avoid Cross Contamination
PT-DA 07/2 SYN-E082
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions