missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Polystyrene Vented Petri Dishes
Used for easy stacking. Greiner Bio-One Polystyrene Vented Petri Dishes is designed for improved gas exchange.
Supplier: Greiner Bio-One 633180
Description
- Vented for improved gas exchange
- Manufactured from crystal polystyrene for optimal analysis by microscopy
Specifications
| 80 mL | |
| Polystyrene | |
| Non-sterile | |
| 20 | |
| 16 mm |
| Clear | |
| Round | |
| 480 | |
| Yes | |
| 94 mm |
For Research Use Only. Not for use in diagnostic procedures, unless otherwise indicated.